Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
122580 / 12.25X13.813X0.625 CRW1 R

45X68X8 CRW1 R

122580 / 12.25X13.813X0.625 CRW1 R

CRSEAL 122580/ 12.25X13.813X0.625 CRW1 R ; SGL LIP SEAL

Lip Seal; 12-1/4" Shaft Dia; 13-13/16" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

122580

BDI #

1240710

PRICE
$ 523.61 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.23
UNSPSC
31411705
EAN
0085311043632
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
122580
Weight / LBS
3.239
Long Description
Lip Seal; 12-1/4" Shaft Dia; 13-13/16" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Shaft Diameter
12.25 Inch | 311.15 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Housing Bore
13.813 Inch | 350.85 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter