Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1228172 / 12.283X13.75X0.688 HDS2 D

1781145 / 17.813X19.125X0.625 HDS2 R

1228172 / 12.283X13.75X0.688 HDS2 D

CRSEAL 1228172/12.283X13.75X0.688 HDS2 D ; SGL LIP SEAL

Lip Seal; 12.283" Shaft Dia; 13-3/4" Housing Bore; 11/16" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

1228172

BDI #

1240717

PRICE
$ 1,220.23 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.3
UNSPSC
31411705
EAN
0085311119399
Generic Design Code
C_R_HDS2
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1228172
Weight / LBS
5.081
Long Description
Lip Seal; 12.283" Shaft Dia; 13-3/4" Housing Bore; 11/16" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Housing Bore
13.75 Inch | 349.25 Millimeter
Nominal Width
0.688 Inch | 17.475 Millimeter
Shaft Diameter
12.283 Inch | 311.988 Millimeter
Actual Width
0.688 Inch | 17.475 Millimeter