Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
12333 / 1.25X1.687X0.313 CRWA5 R

6280 / 0.625X1.25X0.313 CRWA5 R

12333 / 1.25X1.687X0.313 CRWA5 R

CRSEAL 12333 / 1.25X1.687X0.313 CRWA5 R ; DBL LIP SEAL

Lip Seal; 1-1/4" Shaft Dia; 1-11/16" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA5 Seal Design Code

Part #

12333

BDI #

1240724

PRICE
$ 17.08 / each

QTY

INVENTORY:
35
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311010887
Generic Design Code
C_R_CRWA5
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA5
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
12333
Weight / LBS
0.077
Long Description
Lip Seal; 1-1/4" Shaft Dia; 1-11/16" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA5 Seal Design Code
Actual Width
0.313 Inch | 7.95 Millimeter
Shaft Diameter
1.25 Inch | 31.75 Millimeter
Nominal Width
0.313 Inch | 7.95 Millimeter
Housing Bore
1.687 Inch | 42.85 Millimeter