Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
12399 / 1.25X1.968X0.469 HM18 R

12399 / 1.25X1.968X0.469 HM18 R

12399 / 1.25X1.968X0.469 HM18 R

CRSEAL 12399 / 1.25X1.968X0.469 HM18 R ; SGL LIP SEAL

Lip Seal; 1-1/4" Shaft Dia; 1-31/32" Housing Bore; 0.468" Nominal Width; Nitrile Lip; Solid Seal; 15/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM18 Seal Design Code

Part #

12399

BDI #

1240752

PRICE
$ 17.21 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.022
UNSPSC
31411705
EAN
0085311011143
Generic Design Code
C_R_HM18
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM18
Other Features
Bore-Tite on OD | With Inner Case | U-Shaped Shell
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
12399
Weight / LBS
0.09
Long Description
Lip Seal; 1-1/4" Shaft Dia; 1-31/32" Housing Bore; 0.468" Nominal Width; Nitrile Lip; Solid Seal; 15/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM18 Seal Design Code
Housing Bore
1.968 Inch | 49.987 Millimeter
Shaft Diameter
1.25 Inch | 31.75 Millimeter
Actual Width
0.469 Inch | 11.913 Millimeter
Nominal Width
0.468 Inch | 11.887 Millimeter