Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

12441 H5L16

12441 H5L16

12441 H5L16 ROTARY LIP SEAL ; NON RETURNABLE FKM LPD 8.625 10.625 .750

8-5/8" Shaft Dia; 10-5/8" Housing Bore; 3/4" Nominal Width; Viton Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LPD Seal Design Code

Part #

12441 H5L16

BDI #

18221144

PRICE
$ 1,264.95 / each
$ 1,908.73 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.98
UNSPSC
31411705
EAN
0827834047519
Generic Design Code
J/M_LPD
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LPD
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
12441 H5L16
Weight / LBS
2.1581
Long Description
8-5/8" Shaft Dia; 10-5/8" Housing Bore; 3/4" Nominal Width; Viton Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LPD Seal Design Code
Nominal Width
0.75 Inch | 19.05 Millimeter
Housing Bore
10.625 Inch | 269.875 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
8.625 Inch | 219.075 Millimeter