Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1250018 / 12.5X13.5X0.5 HS8 R

4475258 OBSOLETO NO USAR 07/22

1250018 / 12.5X13.5X0.5 HS8 R

CRSEAL 1250018 / 12.5X13.5X0.5 HS8 R ; SGL LIP SEAL

Lip Seal; 12-1/2" Shaft Dia; 13-1/2" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

1250018

BDI #

1240773

PRICE
$ 362.64 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.25
UNSPSC
31411705
EAN
0085311119535
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1250018
Weight / LBS
2.763
Long Description
Lip Seal; 12-1/2" Shaft Dia; 13-1/2" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Actual Width
0.5 Inch | 12.7 Millimeter
Housing Bore
13.5 Inch | 342.9 Millimeter
Shaft Diameter
12.5 Inch | 317.5 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter