Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1250239 / 12.5X14X0.688 HDS7 R

3175529 / 31.75X33.75X0.875 HDS7 H

1250239 / 12.5X14X0.688 HDS7 R

CRSEAL 1250239 / 12.5X14X0.688 HDS7 R ; SGL LIP SEAL

12-1/2" Shaft Dia; 14" Housing Bore; 11/16" Nominal Width; Nitrile Lip; Solid Seal; 11/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code

Part #

1250239

BDI #

1240785

PRICE
$ 1,055.87 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.32
UNSPSC
31411705
EAN
0085311374200
Generic Design Code
C_R_HDS7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDS7
Other Features
Large | Heavy Duty
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1250239
Weight / LBS
5.121
Long Description
12-1/2" Shaft Dia; 14" Housing Bore; 11/16" Nominal Width; Nitrile Lip; Solid Seal; 11/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code
Nominal Width
0.688 Inch | 17.475 Millimeter
Housing Bore
14 Inch | 355.6 Millimeter
Shaft Diameter
12.5 Inch | 317.5 Millimeter
Actual Width
0.688 Inch | 17.475 Millimeter