Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1250630 / 12.5X14.625X1 HDS1 R

3200560 / 32X34X0.875 HDS1 R

1250630 / 12.5X14.625X1 HDS1 R

CRSEAL 1250630 / 12.5X14.625X1 HDS1 R ; SGL LIP SEAL

Lip Seal; 12-1/2" Shaft Dia; 14-5/8" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

1250630

BDI #

1240872

PRICE
$ 1,055.87 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.4
UNSPSC
31411705
EAN
0085311119900
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1250630
Weight / LBS
5.311
Long Description
Lip Seal; 12-1/2" Shaft Dia; 14-5/8" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Housing Bore
14.625 Inch | 371.475 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter
Shaft Diameter
12.5 Inch | 317.5 Millimeter
Actual Width
1 Inch | 25.4 Millimeter