Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1263252 / 12.625X14.125X0.75 HDS2 D

2025562 / 20.25X22.25X0.875 HDS2 R

1263252 / 12.625X14.125X0.75 HDS2 D

CRSEAL 1263252/12.625X14.125X0.75 HDS2 D ; SGL LIP SEAL

Lip Seal; 12-5/8" Shaft Dia; 14-1/8" Housing Bore; 3/4" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

1263252

BDI #

1240917

PRICE
$ 1,299.72 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.33
UNSPSC
31411705
EAN
0085311120128
Generic Design Code
C_R_HDS2
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1263252
Weight / LBS
5.161
Long Description
Lip Seal; 12-5/8" Shaft Dia; 14-1/8" Housing Bore; 3/4" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Actual Width
0.75 Inch | 19.05 Millimeter
Housing Bore
14.125 Inch | 358.775 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
12.625 Inch | 320.675 Millimeter