Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1288322 / 12.875X14.5X0.688 HDS2 R

16X17.5X0.75 HDS2 R / 1600255

1288322 / 12.875X14.5X0.688 HDS2 R

CRSEAL 1288322/ 12.875X14.5X0.688 HDS2 R ; SGL LIP SEAL

Lip Seal; 12-7/8" Shaft Dia; 14-1/2" Housing Bore; 11/16" Nominal Width; Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

1288322

BDI #

1241082

PRICE
$ 629.31 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.38
UNSPSC
31411705
EAN
0085311120548
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1288322
Weight / LBS
5.271
Long Description
Lip Seal; 12-7/8" Shaft Dia; 14-1/2" Housing Bore; 11/16" Nominal Width; Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Actual Width
0.688 Inch | 17.475 Millimeter
Shaft Diameter
12.875 Inch | 327.025 Millimeter
Housing Bore
14.5 Inch | 368.3 Millimeter
Nominal Width
0.688 Inch | 17.475 Millimeter