Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1288490 / 12.875X14.75X1 HDS1 R

1050240 / 10.5X12X0.688 HDS1 R

1288490 / 12.875X14.75X1 HDS1 R

CRSEAL 1288490 / 12.875X14.75X1 HDS1 R ; SGL LIP SEAL

Lip Seal; 12-7/8" Shaft Dia; 14-3/4" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

1288490

BDI #

1241085

PRICE
$ 1,055.87 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.42
UNSPSC
31411705
EAN
0085311120562
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1288490
Weight / LBS
5.351
Long Description
Lip Seal; 12-7/8" Shaft Dia; 14-3/4" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Housing Bore
14.75 Inch | 374.65 Millimeter
Actual Width
1 Inch | 25.4 Millimeter
Shaft Diameter
12.875 Inch | 327.025 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter