Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

128X146X13.5C

128X146X13.5C

128X146X13.5C NBR SHAFT SEAL ; STEEL CASE

128MM Shaft Dia; 146MM Housing Bore; 13.5MM Nominal Width; Nitrile Lip; Solid Seal; 13.5MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; C Seal Design Code

Part #

12814613.5C

BDI #

445140

PRICE
$ 36.77 / each

QTY

CATEGORY
Brand
Manufacturer Name
HARWAL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.18
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
C
Other Features
Press Fit Mounting | Precision Ground OD
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
128 146 13.5C
Weight / LBS
0.4
Long Description
128MM Shaft Dia; 146MM Housing Bore; 13.5MM Nominal Width; Nitrile Lip; Solid Seal; 13.5MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; C Seal Design Code
Shaft Diameter
5.039 Inch | 128 Millimeter
Housing Bore
5.748 Inch | 146 Millimeter
Nominal Width
0.531 Inch | 13.5 Millimeter
Actual Width
0.531 Inch | 13.5 Millimeter