Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1300570 / 13X15X0.938 HDS1 R

2800250 / 28X29.5X0.75 HDS1 R

1300570 / 13X15X0.938 HDS1 R

CRSEAL 1300570 / 13X15X0.938 HDS1 R ; SGL LIP SEAL

Lip Seal; 13" Shaft Dia; 15" Housing Bore; 15/16" Nominal Width; Nitrile Lip; Solid Seal; 15/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

1300570

BDI #

1241224

PRICE
$ 745.21 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.45
UNSPSC
31411705
EAN
0085311120999
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1300570
Weight / LBS
5.421
Long Description
Lip Seal; 13" Shaft Dia; 15" Housing Bore; 15/16" Nominal Width; Nitrile Lip; Solid Seal; 15/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Actual Width
0.938 Inch | 23.825 Millimeter
Shaft Diameter
13 Inch | 330.2 Millimeter
Housing Bore
15 Inch | 381 Millimeter
Nominal Width
0.938 Inch | 23.825 Millimeter