Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

19274 / 1.938X2.825X0.5 CRSH1 P

130X155X10 CRSH1 R

CRSEAL 130X155X10 CRSH1 R SGL LIP SEAL

130MM Shaft Dia; 155MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRSH1 Seal Design Code

Part #

130X155X10 CRSH1 R

BDI #

1241308

PRICE
$ 88.23 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.263
UNSPSC
31411705
EAN
0085311236393
Generic Design Code
C_R_CRSH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSH1
Other Features
With Inner Case | Secondary Steel Shell
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
130X155X10 CRSH1 R
Weight / LBS
0.58
Long Description
130MM Shaft Dia; 155MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRSH1 Seal Design Code
Actual Width
0.394 Inch | 10 Millimeter
Shaft Diameter
5.118 Inch | 130 Millimeter
Nominal Width
0.394 Inch | 10 Millimeter
Housing Bore
6.102 Inch | 155 Millimeter