Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
13168 / 1.313X2.281X1.15 HMS15 R

13165 / 1.313X2.281X0.906 HMS15 R

13168 / 1.313X2.281X1.15 HMS15 R

CRSEAL 13168 / 1.313X2.281X1.15 HMS15 R ; SGL LIP SEAL

Lip Seal; 1-5/16" Shaft Dia; 2-9/32" Housing Bore; 1.15" Nominal Width; Nitrile Lip; Solid Seal; 1.15" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMS15 Seal Design Code

Part #

13168

BDI #

1241343

PRICE
$ 22.54 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.08
UNSPSC
31411705
EAN
0085311012126
Generic Design Code
C_R_HMS15
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMS15
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
13168
Weight / LBS
0.26
Long Description
Lip Seal; 1-5/16" Shaft Dia; 2-9/32" Housing Bore; 1.15" Nominal Width; Nitrile Lip; Solid Seal; 1.15" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMS15 Seal Design Code
Actual Width
1.15 Inch | 29.21 Millimeter
Nominal Width
1.15 Inch | 29.21 Millimeter
Housing Bore
2.281 Inch | 57.937 Millimeter
Shaft Diameter
1.313 Inch | 33.35 Millimeter