Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1319639VTF

1319639VTF

1319639VTF LIP SHAFT SEAL ; VITON DBL SPRING MTO

1-3/8" Shaft Dia; 1.965" Housing Bore; 25/64" Nominal Width; Viton Lip; Solid Seal; 25/64" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; TF Seal Design Code

Part #

75004097

BDI #

900115

PRICE
$ 54.79 / each

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31411705
Generic Design Code
C_R_HMSA78
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TF
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1319639VTF
Long Description
1-3/8" Shaft Dia; 1.965" Housing Bore; 25/64" Nominal Width; Viton Lip; Solid Seal; 25/64" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; TF Seal Design Code
Housing Bore
1.965 Inch | 49.911 Millimeter
Actual Width
0.391 Inch | 9.931 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Nominal Width
0.391 Inch | 9.931 Millimeter