Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1325932 / 13.25X14.875X1 HDSA2 D

1325932 / 13.25X14.875X1 HDSA2 D

1325932 / 13.25X14.875X1 HDSA2 D

CRSEAL 1325932 / 13.25X14.875X1 HDSA2 D ; DBL LIP SEAL

Lip Seal; 13-1/4" Shaft Dia; 14-7/8" Housing Bore; 1" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code

Part #

1325932

BDI #

1241497

PRICE
$ 1,900.59 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.57
UNSPSC
31411705
EAN
0085311159944
Generic Design Code
C_R_HDSA2
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSA2
Other Features
Large | With Inner Case | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1325932
Weight / LBS
6.121
Long Description
Lip Seal; 13-1/4" Shaft Dia; 14-7/8" Housing Bore; 1" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Housing Bore
14.875 Inch | 377.825 Millimeter
Shaft Diameter
13.25 Inch | 336.55 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter
Actual Width
1 Inch | 25.4 Millimeter