Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1339690 / 13.386X15.74X0.984 HDS1 R

4400902 OBSOLETE DO NOT USE 07/22

1339690 / 13.386X15.74X0.984 HDS1 R

CRSEAL 1339690/13.386X15.74X0.984 HDS1 R ; SGL LIP SEAL

Lip Seal; 13.386" Shaft Dia; 15.74" Housing Bore; 63/64" Nominal Width; Nitrile Lip; Solid Seal; 63/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

1339690

BDI #

1241572

PRICE
$ 1,079.56 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.68
UNSPSC
31411705
EAN
0085311121958
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1339690
Weight / LBS
5.911
Long Description
Lip Seal; 13.386" Shaft Dia; 15.74" Housing Bore; 63/64" Nominal Width; Nitrile Lip; Solid Seal; 63/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Nominal Width
0.984 Inch | 24.994 Millimeter
Housing Bore
15.74 Inch | 399.796 Millimeter
Actual Width
0.984 Inch | 24.994 Millimeter
Shaft Diameter
13.386 Inch | 340.004 Millimeter