Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
13418 / 1.328X2.227X0.313 CRW1 R

18785 / 1.875X2.997X0.313 CRW1 R

13418 / 1.328X2.227X0.313 CRW1 R

CRSEAL 13418 / 1.328X2.227X0.313 CRW1 R ; SGL LIP SEAL

Lip Seal; 1-21/64" Shaft Dia; 2.227" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

13418

BDI #

1241574

PRICE
$ 37.56 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311012195
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
13418
Weight / LBS
0.092
Long Description
Lip Seal; 1-21/64" Shaft Dia; 2.227" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Housing Bore
2.227 Inch | 56.566 Millimeter
Nominal Width
0.313 Inch | 7.95 Millimeter
Shaft Diameter
1.328 Inch | 33.731 Millimeter
Actual Width
0.313 Inch | 7.95 Millimeter