Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1350235 / 13.5X15X0.625 HS5 D

1350235 / 13.5X15X0.625 HS5 D

1350235 / 13.5X15X0.625 HS5 D

CRSEAL 1350235 / 13.5X15X0.625 HS5 D ; SGL LIP SEAL

Lip Seal; 13-1/2" Shaft Dia; 15" Housing Bore; 5/8" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS5 Seal Design Code

Part #

1350235

BDI #

1241604

PRICE
$ 1,162.72 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.43
UNSPSC
31411705
EAN
0085311152372
Generic Design Code
C_R_HS5
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS5
Other Features
Large | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1350235
Weight / LBS
3.171
Long Description
Lip Seal; 13-1/2" Shaft Dia; 15" Housing Bore; 5/8" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS5 Seal Design Code
Nominal Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
13.5 Inch | 342.9 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Housing Bore
15 Inch | 381 Millimeter