Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
13534 / 1.375X1.874X0.256 CRW1 R

24980 / 2.5X3.5X0.438 CRW1 R

13534 / 1.375X1.874X0.256 CRW1 R

CRSEAL 13534 / 1.375X1.874X0.256 CRW1 R ; SGL LIP SEAL

Lip Seal; 1-3/8" Shaft Dia; 1-7/8" Housing Bore; 0.256" Nominal Width; Nitrile Lip; Solid Seal; 0.256" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

13534

BDI #

1414012

PRICE
$ 10.51 / each

QTY

INVENTORY:
32
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.009
UNSPSC
31411705
EAN
0085311012515
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
13534
Weight / LBS
0.058
Long Description
Lip Seal; 1-3/8" Shaft Dia; 1-7/8" Housing Bore; 0.256" Nominal Width; Nitrile Lip; Solid Seal; 0.256" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Actual Width
0.256 Inch | 6.502 Millimeter
Housing Bore
1.874 Inch | 47.6 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Nominal Width
0.256 Inch | 6.502 Millimeter