Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1363238 / 13.625X15.125X0.625 HS8 R

490X540X25 HS8 R

1363238 / 13.625X15.125X0.625 HS8 R

CRSEAL 1363238/13.625X15.125X0.625 HS8 R ; SGL LIP SEAL

Lip Seal; 13-5/8" Shaft Dia; 15-1/8" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

1363238

BDI #

1241726

PRICE
$ 550.79 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.57
UNSPSC
31411705
EAN
0085311122481
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1363238
Weight / LBS
3.461
Long Description
Lip Seal; 13-5/8" Shaft Dia; 15-1/8" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Actual Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
13.625 Inch | 346.075 Millimeter
Housing Bore
15.125 Inch | 384.175 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter