Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1363557 / 13.625X15.625X0.813 HS7 R

593177 / 9.75X11.25X0.75 HS7 R

1363557 / 13.625X15.625X0.813 HS7 R

CRSEAL 1363557/13.625X15.625X0.813 HS7 R ; SGL LIP SEAL

13-5/8" Shaft Dia; 15-5/8" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code

Part #

1363557

BDI #

1241728

PRICE
$ 872.10 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.55
UNSPSC
31411705
EAN
0085311122504
Generic Design Code
C_R_HS7
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS7
Other Features
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1363557
Weight / LBS
3.531
Long Description
13-5/8" Shaft Dia; 15-5/8" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Housing Bore
15.625 Inch | 396.875 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter
Shaft Diameter
13.625 Inch | 346.075 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter