Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
13704 / 1.387X2.295X0.559 HMSA16 P

13704 / 1.387X2.295X0.559 HMSA16 P

13704 / 1.387X2.295X0.559 HMSA16 P

CRSEAL 13704/ 1.387X2.295X0.559 HMSA16 P ; DBL LIP SEAL

1.387" Shaft Dia; 2.295" Housing Bore; 0.559" Nominal Width; Polyacrylate Lip; Solid Seal; 0.559" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA16 Seal Design Code

Part #

13704

BDI #

1241740

PRICE
$ 22.46 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.053
UNSPSC
31411705
EAN
0085311371346
Generic Design Code
C_R_HMSA16
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA16
Other Features
Without Inner Case | Flanged OD
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
13704
Weight / LBS
0.1
Long Description
1.387" Shaft Dia; 2.295" Housing Bore; 0.559" Nominal Width; Polyacrylate Lip; Solid Seal; 0.559" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA16 Seal Design Code
Shaft Diameter
1.387 Inch | 35.23 Millimeter
Nominal Width
0.559 Inch | 14.199 Millimeter
Housing Bore
2.295 Inch | 58.293 Millimeter
Actual Width
0.559 Inch | 14.199 Millimeter