Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
13711 / 1.375X2.328X0.406 HM18 R

228313VHY-BX

13711 / 1.375X2.328X0.406 HM18 R

CRSEAL 13711 / 1.375X2.328X0.406 HM18 R ; SGL LIP SEAL

Lip Seal; 1-3/8" Shaft Dia; 2-21/64" Housing Bore; 13/32" Nominal Width; Nitrile Lip; Solid Seal; 13/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM18 Seal Design Code

Part #

13711

BDI #

1241745

PRICE
$ 18.74 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31411705
EAN
0085311012942
Generic Design Code
C_R_HM18
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM18
Other Features
With Inner Case | U-Shaped Shell
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
13711
Weight / LBS
0.099
Long Description
Lip Seal; 1-3/8" Shaft Dia; 2-21/64" Housing Bore; 13/32" Nominal Width; Nitrile Lip; Solid Seal; 13/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM18 Seal Design Code
Housing Bore
2.328 Inch | 59.131 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Actual Width
0.406 Inch | 10.312 Millimeter
Nominal Width
0.406 Inch | 10.312 Millimeter