Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
13725 / 1.378X2.48X0.394 HMSA35 P

13725 / 1.378X2.48X0.394 HMSA35 P

13725 / 1.378X2.48X0.394 HMSA35 P

CRSEAL 13725 / 1.378X2.48X0.394 HMSA35 P ; LIP SEAL

Lip Seal; 1.378" Shaft Dia; 2.48" Housing Bore; 0.394" Nominal Width; Polyacrylate Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA35 Seal Design Code

Part #

13725

BDI #

1241748

PRICE
$ 19.33 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.046
UNSPSC
31411705
EAN
0085311368087
Generic Design Code
C_R_HMSA35
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA35
Other Features
Internal and External Lip
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
13725
Weight / LBS
0.064
Long Description
Lip Seal; 1.378" Shaft Dia; 2.48" Housing Bore; 0.394" Nominal Width; Polyacrylate Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA35 Seal Design Code
Housing Bore
2.48 Inch | 62.992 Millimeter
Shaft Diameter
1.378 Inch | 35.001 Millimeter
Nominal Width
0.394 Inch | 10.008 Millimeter
Actual Width
0.394 Inch | 10.008 Millimeter