Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
13735 / 1.378X2.244X0.601 HMSA16 R

13735 / 1.378X2.244X0.601 HMSA16 R

13735 / 1.378X2.244X0.601 HMSA16 R

CRSEAL 13735/ 1.378X2.244X0.601 HMSA16 R ; DBL LIP SEAL

Lip Seal; 1.378" Shaft Dia; 2.244" Housing Bore; 0.601" Nominal Width; Nitrile Lip; Solid Seal; 0.601" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA16 Seal Design Code

Part #

13735

BDI #

1241752

PRICE
$ 20.57 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.046
UNSPSC
31411705
EAN
0085311287142
Generic Design Code
C_R_HMSA16
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA16
Other Features
Without Inner Case | Flanged OD
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
13735
Weight / LBS
0.144
Long Description
Lip Seal; 1.378" Shaft Dia; 2.244" Housing Bore; 0.601" Nominal Width; Nitrile Lip; Solid Seal; 0.601" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA16 Seal Design Code
Nominal Width
0.601 Inch | 15.265 Millimeter
Housing Bore
2.244 Inch | 56.998 Millimeter
Shaft Diameter
1.378 Inch | 35.001 Millimeter
Actual Width
0.601 Inch | 15.265 Millimeter