Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1375130 / 13.75X15X0.75 HDS1 R

1250540 / 12.5X14.5X0.75 HDS1 R

1375130 / 13.75X15X0.75 HDS1 R

CRSEAL 1375130 / 13.75X15X0.75 HDS1 R ; SGL LIP SEAL

Lip Seal; 13-3/4" Shaft Dia; 15" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

1375130

BDI #

1241762

PRICE
$ 551.98 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.45
UNSPSC
31411705
EAN
0085311122566
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1375130
Weight / LBS
5.421
Long Description
Lip Seal; 13-3/4" Shaft Dia; 15" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Actual Width
0.75 Inch | 19.05 Millimeter
Housing Bore
15 Inch | 381 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
13.75 Inch | 349.25 Millimeter