Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
13778 / 1.378X2.757X0.393 HMSA57 V

13778 / 1.378X2.757X0.393 HMSA57 V

13778 / 1.378X2.757X0.393 HMSA57 V

CRSEAL 13778/ 1.378X2.757X0.393 HMSA57 V ; LIP SEAL

Oil Seal; 1.378" Shaft Dia; 2.757" Housing Bore; 0.393" Nominal Width; Viton Lip; Solid Seal; 0.393" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA57 Seal Design Code

Part #

13778

BDI #

22779851

PRICE
$ 44.82 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.059
UNSPSC
31411705
EAN
0085311493666
Generic Design Code
C_R_HMSA57
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA57
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 1.378" Shaft Dia; 2.757" Housing Bore; 0.393" Nominal Width; Viton Lip; Solid Seal; 0.393" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA57 Seal Design Code
Housing Bore
2.757 Inch | 70.028 Millimeter
Actual Width
0.393 Inch | 9.982 Millimeter
Nominal Width
0.393 Inch | 9.982 Millimeter
Shaft Diameter
1.378 Inch | 35.001 Millimeter