Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
13857 / 1.378X1.929X0.236 HMSA7 R

40X68X8ADL

13857 / 1.378X1.929X0.236 HMSA7 R

CRSEAL 13857 / 1.378X1.929X0.236 HMSA7 R ; DBL LIP SEAL

Lip Seal; 1.378" Shaft Dia; 1.929" Housing Bore; 0.236" Nominal Width; Nitrile Lip; Solid Seal; 0.236" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code

Part #

13857

BDI #

1241847

PRICE
$ 9.49 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311156448
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
13857
Weight / LBS
0.074
Long Description
Lip Seal; 1.378" Shaft Dia; 1.929" Housing Bore; 0.236" Nominal Width; Nitrile Lip; Solid Seal; 0.236" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Actual Width
0.236 Inch | 5.994 Millimeter
Shaft Diameter
1.378 Inch | 35.001 Millimeter
Nominal Width
0.236 Inch | 5.994 Millimeter
Housing Bore
1.929 Inch | 48.997 Millimeter