Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1387238 / 13.875X15.375X0.625 HS8 R

1162518 / 11.625X13.125X0.75 HS8 M

1387238 / 13.875X15.375X0.625 HS8 R

CRSEAL 1387238/13.875X15.375X0.625 HS8 R ; SGL LIP SEAL

Lip Seal; 13-7/8" Shaft Dia; 15-3/8" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

1387238

BDI #

1241853

PRICE
$ 872.10 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.46
UNSPSC
31411705
EAN
0085311122962
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1387238
Weight / LBS
3.231
Long Description
Lip Seal; 13-7/8" Shaft Dia; 15-3/8" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Housing Bore
15.375 Inch | 390.525 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
13.875 Inch | 352.425 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter