Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

12375 H1L5

1393 7058

1393 7058 SPLIT LIP SEAL ; NON RETURNABLE NBR RPD 13.938 15.438 .75

13-15/16" Shaft Dia; 15-7/16" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; RPD Seal Design Code

Part #

1393 7058

BDI #

18224534

PRICE
$ 945.13 / each
$ 1,426.12 / each

QTY

CATEGORY
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.86
UNSPSC
31411705
EAN
0827834057938
Generic Design Code
J/M_RPD
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
RPD
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
1393 7058
Weight / LBS
1.9086
Long Description
13-15/16" Shaft Dia; 15-7/16" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; RPD Seal Design Code
Shaft Diameter
13.938 Inch | 354.025 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Housing Bore
15.438 Inch | 392.125 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter