Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
13931 / 1.378X1.89X0.591 HMSA12 P

13931 / 1.378X1.89X0.591 HMSA12 P

13931 / 1.378X1.89X0.591 HMSA12 P

CRSEAL 13931 / 1.378X1.89X0.591 HMSA12 P ; DBL LIP SEAL

Lip Seal; 1.378" Shaft Dia; 1.89" Housing Bore; 0.591" Nominal Width; Polyacrylate Lip; Solid Seal; 0.591" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA12 Seal Design Code

Part #

13931

BDI #

1241892

PRICE
$ 25.20 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.037
UNSPSC
31411705
EAN
0085311013253
Generic Design Code
C_R_HMSA12
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA12
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
13931
Weight / LBS
0.151
Long Description
Lip Seal; 1.378" Shaft Dia; 1.89" Housing Bore; 0.591" Nominal Width; Polyacrylate Lip; Solid Seal; 0.591" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA12 Seal Design Code
Actual Width
0.591 Inch | 15.011 Millimeter
Housing Bore
1.89 Inch | 48.006 Millimeter
Shaft Diameter
1.378 Inch | 35.001 Millimeter
Nominal Width
0.591 Inch | 15.011 Millimeter