Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
13990 / 1.399X2.292X0.5 CRSA1 R

13990 / 1.399X2.292X0.5 CRSA1 R

13990 / 1.399X2.292X0.5 CRSA1 R

CRSEAL 13990 / 1.399X2.292X0.5 CRSA1 R ; DBL LIP SEAL

Lip Seal; 1.399" Shaft Dia; 2.292" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA1 Seal Design Code

Part #

13990

BDI #

1242758

PRICE
$ 5.82 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.039
UNSPSC
31411705
EAN
0085311013727
Generic Design Code
C_R_CRSA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSA1
Other Features
Bore-Tite on OD | Without Inner Case | Hydrodynamic Lip
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
13990
Weight / LBS
0.108
Long Description
Lip Seal; 1.399" Shaft Dia; 2.292" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA1 Seal Design Code
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
1.399 Inch | 35.535 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
2.292 Inch | 58.217 Millimeter