Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1400227 / 14X15.5X0.625 HS7 D

2250557 / 22.5X24.5X0.813 HS7 R

1400227 / 14X15.5X0.625 HS7 D

CRSEAL 1400227 / 14X15.5X0.625 HS7 D ; SGL LIP SEAL

14" Shaft Dia; 15-1/2" Housing Bore; 5/8" Nominal Width; Carboxylated Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code

Part #

1400227

BDI #

1241934

PRICE
$ 1,079.69 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.22
UNSPSC
31411705
EAN
0085311189804
Generic Design Code
C_R_HS7
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS7
Other Features
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1400227
Weight / LBS
3.241
Long Description
14" Shaft Dia; 15-1/2" Housing Bore; 5/8" Nominal Width; Carboxylated Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Nominal Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
14 Inch | 355.6 Millimeter
Housing Bore
15.5 Inch | 393.7 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter