Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1400965 / 14X16.25X1 HDSA2 RD

1325922 / 13.25X14.75X0.906 HDSA2 D

1400965 / 14X16.25X1 HDSA2 RD

CRSEAL 1400965 / 14X16.25X1 HDSA2 RD ; DBL LIP SEAL

Lip Seal; 14" Shaft Dia; 16-1/4" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code

Part #

1400965

BDI #

1242025

PRICE
$ 1,158.23 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.12
UNSPSC
31411705
EAN
0085311123754
Generic Design Code
C_R_HDSA2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSA2
Other Features
Large | With Inner Case | With Spring Lock and Spring-Cover | Carboxylated Nitrile Secondary Lip
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1400965
Weight / LBS
6.881
Long Description
Lip Seal; 14" Shaft Dia; 16-1/4" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Housing Bore
16.25 Inch | 412.75 Millimeter
Actual Width
1 Inch | 25.4 Millimeter
Shaft Diameter
14 Inch | 355.6 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter