Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

21X40X7 HMSA7 R

140X160X10TC-BX

140X160X10TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED

140MM Shaft Dia; 160MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code

Part #

75020249

BDI #

880037

PRICE
$ 50.92 / each

QTY

INVENTORY:
6
CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.083
UNSPSC
31411705
EAN
0750886255352
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TC
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
140X160X10TC
Weight / LBS
0.185
Long Description
140MM Shaft Dia; 160MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
Shaft Diameter
5.512 Inch | 140 Millimeter
Nominal Width
0.394 Inch | 10 Millimeter
Housing Bore
6.299 Inch | 160 Millimeter
Actual Width
0.394 Inch | 10 Millimeter