Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1425248 / 14.25X15.75X0.75 HDS1 H

3300660 / 33X35.25X0.875 HDS1 R

1425248 / 14.25X15.75X0.75 HDS1 H

CRSEAL 1425248 / 14.25X15.75X0.75 HDS1 H ; SGL LIP SEAL

14-1/4" Shaft Dia; 15-3/4" Housing Bore; 3/4" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

1425248

BDI #

1242128

PRICE
$ 2,450.05 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.39
UNSPSC
31411705
EAN
0085311437196
Generic Design Code
C_R_HDS1
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1425248
Weight / LBS
5.276
Long Description
14-1/4" Shaft Dia; 15-3/4" Housing Bore; 3/4" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Shaft Diameter
14.25 Inch | 361.95 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Housing Bore
15.75 Inch | 400.05 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter