Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14371 H1L5

14371 H1L5

14371 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR RPD 19.250 21.250 1

19-1/4" Shaft Dia; 21-1/4" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; RPD Seal Design Code

Part #

14371 H1L5

BDI #

18226778

PRICE
$ 1,071.31 / each
$ 1,616.53 / each

QTY

CATEGORY
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
2.12
UNSPSC
31411705
EAN
0827834060839
Generic Design Code
J/M_RPD
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
RPD
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
14371 H1L5
Weight / LBS
4.6706
Long Description
19-1/4" Shaft Dia; 21-1/4" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; RPD Seal Design Code
Shaft Diameter
19.25 Inch | 488.95 Millimeter
Actual Width
1 Inch | 25.4 Millimeter
Housing Bore
21.25 Inch | 539.75 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter