Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1450228 / 14.5X16X0.625 HS8 V

2500559 / 25X27X0.916 HS8 D

1450228 / 14.5X16X0.625 HS8 V

CRSEAL 1450228 / 14.5X16X0.625 HS8 V ; SGL LIP SEAL

14-1/2" Shaft Dia; 16" Housing Bore; 5/8" Nominal Width; Viton Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

1450228

BDI #

1242248

PRICE
$ 3,468.56 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.87
UNSPSC
31411705
EAN
0085311377454
Generic Design Code
C_R_HS8
Lip Material
Viton
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1450228
Weight / LBS
3.211
Long Description
14-1/2" Shaft Dia; 16" Housing Bore; 5/8" Nominal Width; Viton Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Actual Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
14.5 Inch | 368.3 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Housing Bore
16 Inch | 406.4 Millimeter