Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
14514 / 1.457X2.165X0.315 HMSA96 P

15891 / 1.574X2.598X0.315 HMSA96 P

14514 / 1.457X2.165X0.315 HMSA96 P

CRSEAL 14514/ 1.457X2.165X0.315 HMSA96 P ; DBL LIP SEAL

Lip Seal; 1.457" Shaft Dia; 2.165" Housing Bore; 0.315" Nominal Width; Polyacrylate Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA96 Seal Design Code

Part #

14514

BDI #

1242306

PRICE
$ 25.53 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311230575
Generic Design Code
C_R_HMSA96
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA96
Other Features
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
14514
Weight / LBS
0.061
Long Description
Lip Seal; 1.457" Shaft Dia; 2.165" Housing Bore; 0.315" Nominal Width; Polyacrylate Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA96 Seal Design Code
Shaft Diameter
1.457 Inch | 37.008 Millimeter
Housing Bore
2.165 Inch | 54.991 Millimeter
Actual Width
0.315 Inch | 8.001 Millimeter
Nominal Width
0.315 Inch | 8.001 Millimeter