Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1456200 / 14.563X16X0.625 HDS1 R

2613250 / 26.125X27.625X0.75 HDS1 R

1456200 / 14.563X16X0.625 HDS1 R

CRSEAL 1456200 / 14.563X16X0.625 HDS1 R ; SGL LIP SEAL

Lip Seal; 14-9/16" Shaft Dia; 16" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

1456200

BDI #

1242311

PRICE
$ 1,113.33 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.72
UNSPSC
31411705
EAN
0085311124683
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1456200
Weight / LBS
5.991
Long Description
Lip Seal; 14-9/16" Shaft Dia; 16" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Actual Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
14.563 Inch | 369.9 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Housing Bore
16 Inch | 406.4 Millimeter