Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1162518 / 11.625X13.125X0.75 HS8 M

145X175X14 HS8 R

CRSEAL 145X175X14 HS8 R SGL LIP SEAL

145MM Shaft Dia; 175MM Housing Bore; 14MM Nominal Width; Nitrile Lip; Split Seal; 14MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code

Part #

145X175X14 HS8 R

BDI #

1242346

PRICE
$ 494.03 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.7
UNSPSC
31411705
EAN
0085311392280
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
145X175X14 HS8 R
Weight / LBS
1.317
Long Description
145MM Shaft Dia; 175MM Housing Bore; 14MM Nominal Width; Nitrile Lip; Split Seal; 14MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code
Nominal Width
0.551 Inch | 14 Millimeter
Actual Width
0.551 Inch | 14 Millimeter
Shaft Diameter
5.709 Inch | 145 Millimeter
Housing Bore
6.89 Inch | 175 Millimeter