Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1463565 / 14.625X16.625X0.875 HDS2 R

4250762 / 42.5X45X0.875 HDS2 R

1463565 / 14.625X16.625X0.875 HDS2 R

CRSEAL 1463565/14.625X16.625X0.875 HDS2R ; SGL LIP SEAL

14-5/8" Shaft Dia; 16-5/8" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

1463565

BDI #

1242379

PRICE
$ 1,156.23 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.57
UNSPSC
31411705
EAN
0085311124775
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1463565
Weight / LBS
5.673
Long Description
14-5/8" Shaft Dia; 16-5/8" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Shaft Diameter
14.625 Inch | 371.475 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter
Housing Bore
16.625 Inch | 422.275 Millimeter