Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
14722 / 1.496X2.166X0.512 HMSA122 P

14722 / 1.496X2.166X0.512 HMSA122 P

14722 / 1.496X2.166X0.512 HMSA122 P

CRSEAL 14722/1.496X2.166X0.512 HMSA122 P ; DBL LIP SEAL

Lip Seal; 1.496" Shaft Dia; 2.166" Housing Bore; 0.512" Nominal Width; Polyacrylate Lip; Solid Seal; 0.512" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA122 Seal Design Code

Part #

14722

BDI #

1242401

PRICE
$ 21.02 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.154
UNSPSC
31411705
EAN
0085311014373
Generic Design Code
C_R_HMSA122
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA122
Other Features
With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
14722
Weight / LBS
0.399
Long Description
Lip Seal; 1.496" Shaft Dia; 2.166" Housing Bore; 0.512" Nominal Width; Polyacrylate Lip; Solid Seal; 0.512" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA122 Seal Design Code
Nominal Width
0.512 Inch | 13.005 Millimeter
Housing Bore
2.166 Inch | 55.016 Millimeter
Actual Width
0.512 Inch | 13.005 Millimeter
Shaft Diameter
1.496 Inch | 37.998 Millimeter