Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
14749 / 1.496X2.48X0.394 HMSA29 P

14749 / 1.496X2.48X0.394 HMSA29 P

14749 / 1.496X2.48X0.394 HMSA29 P

CRSEAL 14749 / 1.496X2.48X0.394 HMSA29 P ; LIP SEAL

Lip Seal; 1.496" Shaft Dia; 2.48" Housing Bore; 0.394" Nominal Width; Polyacrylate Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA29 Seal Design Code

Part #

14749

BDI #

1242410

PRICE
$ 25.87 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.048
UNSPSC
31411705
EAN
0085311014502
Generic Design Code
C_R_HMSA29
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA29
Other Features
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
14749
Weight / LBS
0.167
Long Description
Lip Seal; 1.496" Shaft Dia; 2.48" Housing Bore; 0.394" Nominal Width; Polyacrylate Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA29 Seal Design Code
Actual Width
0.394 Inch | 10.008 Millimeter
Nominal Width
0.394 Inch | 10.008 Millimeter
Housing Bore
2.48 Inch | 62.992 Millimeter
Shaft Diameter
1.496 Inch | 37.998 Millimeter