Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1475244 / 14.75X16.25X0.688 HDS1 V

1994360 / 19.938X21.688X0.625 HDS1 R

1475244 / 14.75X16.25X0.688 HDS1 V

CRSEAL 1475244/ 14.75X16.25X0.688 HDS1 V ; SGL LIP SEAL

14-3/4" Shaft Dia; 16-1/4" Housing Bore; 11/16" Nominal Width; Viton Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

1475244

BDI #

1242432

PRICE
$ 3,682.65 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.75
UNSPSC
31411705
EAN
0085311309356
Generic Design Code
C_R_HDS1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1475244
Weight / LBS
6.066
Long Description
14-3/4" Shaft Dia; 16-1/4" Housing Bore; 11/16" Nominal Width; Viton Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Shaft Diameter
14.75 Inch | 374.65 Millimeter
Actual Width
0.688 Inch | 17.475 Millimeter
Housing Bore
16.25 Inch | 412.75 Millimeter
Nominal Width
0.688 Inch | 17.475 Millimeter