Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1475760 / 14.75X17.25X0.875 HDS1 R

3000553 OBSOLETE DO NOT USE 07/22

1475760 / 14.75X17.25X0.875 HDS1 R

CRSEAL 1475760/ 14.75X17.25X0.875 HDS1 R ; SGL LIP SEAL

14-3/4" Shaft Dia; 17-1/4" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

1475760

BDI #

1242470

PRICE
$ 1,170.02 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.89
UNSPSC
31411705
EAN
0085311125161
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1475760
Weight / LBS
6.371
Long Description
14-3/4" Shaft Dia; 17-1/4" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Housing Bore
17.25 Inch | 438.15 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter
Shaft Diameter
14.75 Inch | 374.65 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter