Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
14808 / 1.5X1.874X0.188 HM14 V

14808 / 1.5X1.874X0.188 HM14 V

14808 / 1.5X1.874X0.188 HM14 V

CRSEAL 14808 / 1.5X1.874X0.188 HM14 V ; SGL LIP SEAL

1-1/2" Shaft Dia; 1-7/8" Housing Bore; 3/16" Nominal Width; Viton Lip; Solid Seal; 3/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code

Part #

14808

BDI #

1242499

PRICE
$ 24.00 / each

QTY

INVENTORY:
8
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31411705
EAN
0085311014670
Generic Design Code
C_R_HM14
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM14
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
14808
Weight / LBS
0.071
Long Description
1-1/2" Shaft Dia; 1-7/8" Housing Bore; 3/16" Nominal Width; Viton Lip; Solid Seal; 3/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code
Nominal Width
0.188 Inch | 4.775 Millimeter
Shaft Diameter
1.5 Inch | 38.1 Millimeter
Housing Bore
1.875 Inch | 47.625 Millimeter
Actual Width
0.188 Inch | 4.775 Millimeter