Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14X28X7TC-BX

14X28X7TC-BX

14X28X7TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED

Lip Seal; 14MM Shaft Dia; 28MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code

Part #

75040455

BDI #

880176

PRICE
$ 8.22 / each

QTY

INVENTORY:
5
CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.009
UNSPSC
31411705
EAN
0750886220084
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TC
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
14X28X7TC
Weight / LBS
0.02
Long Description
Lip Seal; 14MM Shaft Dia; 28MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
Shaft Diameter
0.551 Inch | 14 Millimeter
Housing Bore
1.102 Inch | 28 Millimeter
Actual Width
0.276 Inch | 7 Millimeter
Nominal Width
0.276 Inch | 7 Millimeter